Add More Items
View All Quick Selects
Below you can add an image for 'PVC conduit' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
3/4 In. X 45-Degree Bell End Schedule 40 Standard Radius Elbow
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$233.65
Per 100
1/2 45 LT Connector
$109.98
Each
Grounding Bushing, Threaded Type; 2 Mil Red Urethane Ferrous Metal Interior, 40 Mil Gray PVC Ferrous Metal Exterior Material; Threaded PVC Coated Rigid Conduit Used On; Copper/Aluminum Conductor Material; Etl, Ul (Canada and Us) Approval
$86.88
2 Grounding Bushing
$97.66
Ul Liquid-Tuff™ Liquidtight Conduit, Type LFMC, 6200 Series, Liquidtight Flexible Metal Conduit. Hot Dipped Galvanized Low Carbon Steel, Flame Retardant PVC Jacket. Color: Gray, 1-1/2 Inch Diameter, 150 Foot Reel
$575.98
Per 100 Feet
3/4 Pipe Strap 2 Hole Stamped
$2,445.29
1-1/2 In. Conduit Body Type T
Nacogdoches Availability: In Stock
$1,817.62
Conduit Body, 1 In Trade Size, Type C Conduit Form, 11.8 Cu.In Capacity, Gray, 6.563 In Length, 1.750 In Width, 2.000 In Height, 0.408 LB
$775.17
Type LB Conduit Body, Volume 12 Cubic Inches, Size 3/4 Inch, Length 5-9/32 Inches, Width 1-3/4 Inches, Material PVC, Color Gray, For Use With Schedule 40 and 80 Conduit
$825.44
1/2 Straight LT Connector W/GRND
$211.81
1/2 Grounding Bushing
$66.89
PVC Coated Conduit, Pipe Size 1-1/2 Inch/41 Metric, Outside Diameter With PVC 1.98 Inch/50.20 Millimeters, Nominal Wall Thickness With PVC .18 Inch/4.52 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
$2,319.73
PVC Coated Conduit, Pipe Size 2 Inch/53 Metric, Outside Diameter With PVC 2.46 Inch/62.30 Millimeters, Nominal Wall Thickness With PVC .19 Inch/4.72 Millimeters, Length Without Couplings 9 Feet 11 Inch/3.02 Meters, Hot-Dip Galvanized Steel, Gray
$3,782.62
1/2 In. X 90-Degree Bell End Schedule 40 Standard Radius Elbow
$189.11
90° Elbow, 3 In Trade Size, 37.750 In Length, 3.5 In Outside Diameter, 2.820 In Inside, 24 In Bend Radius, 90 ° Bend Angle, Gray, 0.300 In Wall Thickness
$61.43
2XCLOSE Nipple
$6,140.40
Conduit Clamp, Right Angle Type; Ferrous Metal Material; 20 Mil Gray PVC Coated Finish; Electrical Installation, Conduit Supporting Application; Encapsulated Screw Type; Yes Supplied With Screw; Pipe Size 1 Inch; Screw Material Plastic
$5,194.80
1X6 Nipple
$5,803.40
Rigid Conduit, Steel Material; Hot Dip Galvanized, 0.002 Inch Urethane Coated Interior, 0.04 Inch PVC Coated Exterior Finish; 10 Foot; 2.083 Inch Inner Diameter; 2.455 Inch Outer Diameter; Ul 6, Cul Approval; Ansi C80.1, Nema RN-1 Applicable Standard
Request Quote
20
Popularity
Default